Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG150, Holds33
Mfr # 04484
Zoro # G0514346
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TG150
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Holds (33) TG150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04484
- Zoro # G0514346
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 2 3/8 in |
Depth (In.) | 16 1/4 in |
Width (In.) | 13 3/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG150 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (33) TG150 |
Finish | Stained |
Description
Wooden Collet Holding Tray, TG150, Holds (33) TG150, Width (In.) 13-3/4 In., Depth (In.) 16-1/4 In., Height (In.) 2-3/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12220S)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- HHIP 20mm R8 Round Collet (3903-0138)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- EPPINGER ER40 PRECIFLEX Adapter Type 2 (4002-0426)
- Techniks Collets, Chucks & Accessories