Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG150, Holds17
Mfr # 04482
Zoro # G0514355
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG150
- Material Wood
- Color natural
- Finish Stained
- Height (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04482
- Zoro # G0514355
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 2 5/8 in |
Width (In.) | 5 1/2 in |
Depth (In.) | 21 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG150 |
Material | Wood |
Color | natural |
Finish | Stained |
Holds | (17) TG150 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, TG150, Holds (17) TG150, Width (In.) 5-1/2 In., Depth (In.) 21 In., Height (In.) 2-5/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- LYNDEX-NIKKEN Collet Chuck, CAT40,180DA, Project 4in (C4007-0180-4.00)
- Techniks Collet Accessories