Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG100, Holds59
Mfr # 04480
Zoro # G0514361
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG100
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Depth (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04480
- Zoro # G0514361
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 16 in |
Width (In.) | 11 3/4 in |
Height (In.) | 2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG100 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (59) TG100 |
Description
Wooden Collet Holding Tray, TG100, Holds (59) TG100, Width (In.) 11-3/4 In., Depth (In.) 16 In., Height (In.) 2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Square, ABS, Yellow, 12 In, Graduations 8ths (STHT46011)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- HHIP .850" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0779)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- Techniks Collets, Chucks & Accessories