Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG100, Holds41
Mfr # 04478
Zoro # G0514370
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TG100
- Material Wood
- Color natural
- Width (In.) 11 1/2 in
- Depth (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04478
- Zoro # G0514370
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 11 1/2 in |
Depth (In.) | 11 3/4 in |
Height (In.) | 2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG100 |
Material | Wood |
Color | natural |
Holds | (41) TG100 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, TG100, Holds (41) TG100, Width (In.) 11-1/2 In., Depth (In.) 11-3/4 In., Height (In.) 2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- MILWAUKEE TOOL Milwaukee® 6232-21 Deep Cut Variable Speed Band Saw Kit (6232-21)
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Techniks Collet Accessories