Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG100, Holds30
Mfr # 04476
Zoro # G0514389
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG100
- Material Wood
- Color natural
- Holds (30) TG100
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04476
- Zoro # G0514389
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 2 in |
Depth (In.) | 16 1/4 in |
Width (In.) | 6 1/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG100 |
Material | Wood |
Color | natural |
Holds | (30) TG100 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, TG100, Holds (30) TG100, Width (In.) 6-1/8 In., Depth (In.) 16-1/4 In., Height (In.) 2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chucking Reamer, 9.5mm, 6 Flute, HSS (13H731)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- Techniks Collets, Chucks & Accessories