Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG100, Holds21
Mfr # 04474
Zoro # G0514398
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG100
- Material Wood
- Color natural
- Width (In.) 6 1/8 in
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04474
- Zoro # G0514398
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 6 1/8 in |
Height (In.) | 2 in |
Depth (In.) | 11 1/2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG100 |
Material | Wood |
Color | natural |
Holds | (21) TG100 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Description
Wooden Collet Holding Tray, TG100, Holds (21) TG100, Width (In.) 6-1/8 In., Depth (In.) 11-1/2 In., Height (In.) 2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Distance Meter (R8005)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- VEGA Torx 6 Power Bit x 2 (150T06A)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- Techniks Collets, Chucks & Accessories