Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, TG100, Holds15
Mfr # 04472
Zoro # G0514407
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TG100
- Material Wood
- Color natural
- Depth (In.) 13 in
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04472
- Zoro # G0514407
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 13 in |
Width (In.) | 4 in |
Height (In.) | 2 in |
Details
Item | Wooden Collet Holding Tray |
Type | TG100 |
Material | Wood |
Color | natural |
Finish | Stained |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Holds | (15) TG100 |
Description
Wooden Collet Holding Tray, TG100, Holds (15) TG100, Width (In.) 4 In., Depth (In.) 13 In., Height (In.) 2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- MILWAUKEE TOOL Front Housing Assy W/Bushing (ML14-30-0840)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- Techniks Collets, Chucks & Accessories