Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER50, Holds 12
Mfr # 04296
Zoro # G0514580
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER50
- Material Wood
- Color natural
- Holds (12) ER50
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04296
- Zoro # G0514580
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 9 3/8 in |
Height (In.) | 1 1/2 in |
Depth (In.) | 8 1/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER50 |
Material | Wood |
Color | natural |
Holds | (12) ER50 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, ER50, Holds (12) ER50, Width (In.) 9-3/8 In., Depth (In.) 8-1/4 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Combined Drill Bit & Tap (Drap) (DWT1/4-20DRAP)
- OTC 3/4 in Drive, 4-13/16" 8 pt SAE Socket, 8 Points (1941)
- EXXO 5-Inch Multipurpose Bench and Pipe Vise (8810)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- LYNDEX-NIKKEN Collet Rack, Holds R8 (RACK-R8)
- Techniks Collet Accessories