Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER40, Holds 13
Mfr # 04294-13
Zoro # G0512097
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 3/4 in
- Type ER40
- Overall Height 1 in
- Number of Compartments 13
- Overall Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04294-13
- Zoro # G0512097
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Overall Depth | 3 1/2 in |
Depth (In.) | 3 1/2 in |
Height (In.) | 1 in |
Width (In.) | 1 3/4 in |
Details
Item | Collet Storage Tray |
Type | ER40 |
Number of Compartments | 13 |
Material | Wood |
Color | Brown |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (13) ER40 |
Finish | Stained |
Cutting Tool Storage Type | Collets |
Measurement System | Fractional Inch |
Compatible Collet Series | ER40 |
Storage Unit Type | Tray |
Description
Wooden Collet Holding Tray, ER40, Holds (13) ER40, Width (In.) 1-3/4 In., Depth (In.) 3-1/2 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- HUOT Collet Rack, Holds (27) 40 Series, 17 W (14805)
- Techniks Collets, Chucks & Accessories