Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER32, Holds 18
Mfr # 04292
Zoro # G0514608
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER32
- Material Wood
- Color natural
- Finish Stained
- Holds (18) ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04292
- Zoro # G0514608
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 1 1/4 in |
Depth (In.) | 13 1/2 in |
Width (In.) | 3 1/2 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER32 |
Material | Wood |
Color | natural |
Finish | Stained |
Holds | (18) ER32 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, ER32, Holds (18) ER32, Width (In.) 3-1/2 In., Depth (In.) 13-1/2 In., Height (In.) 1-1/4 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- STABILA MEASURING STICK LVL 48"" (29148)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- Techniks Collet Accessories