Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER20, Holds 12
Mfr # 04288
Zoro # G0514626
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER20
- Color natural
- Width (In.) 1 1/2 in
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Depth (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04288
- Zoro # G0514626
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 1 1/2 in |
Depth (In.) | 11 in |
Height (In.) | 1 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER20 |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Material | Wood |
Holds | (12) ER20 |
Finish | Stained |
Description
Wooden Collet Holding Tray, ER20, Holds (12) ER20, Width (In.) 1-1/2 In., Depth (In.) 11 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Opening Tool For 1-1/4" Sectional Cable (48-53-4835)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-0X-5PK)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Mini Nut, ER11 (23111)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- Techniks Collet Accessories