Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER16, Holds 12
Mfr # 04286-12
Zoro # G0512115
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Material Wood
- Color natural
- Width (In.) 1 1/4 in
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04286-12
- Zoro # G0512115
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 1 1/4 in |
Height (In.) | 15/16 in |
Depth (In.) | 13 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER16 |
Material | Wood |
Color | natural |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (12) ER16 |
Description
Wooden Collet Holding Tray, ER16, Holds (12) ER16, Width (In.) 1-1/4 In., Depth (In.) 13 In., Height (In.) 0.94 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6182)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA88)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- LYNDEX-NIKKEN Slim Collet Chuck, 3 to 2.75mm, SeriesSK10 (SK10-3)
- Techniks Collets, Chucks & Accessories