Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER16, Holds 10
Mfr # 04286
Zoro # G0514635
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Height (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04286
- Zoro # G0514635
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 7/8 in |
Width (In.) | 11 in |
Depth (In.) | 1 3/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER16 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (10) ER16 |
Description
Wooden Collet Holding Tray, ER16, Holds (10) ER16, Width (In.) 11 In., Depth (In.) 1-3/8 In., Height (In.) 7/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- MAKITA Horizontal Vise (122930-6)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- Techniks Collets, Chucks & Accessories