Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, ER11, Holds 13
Mfr # 04284
Zoro # G0514641
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ER11
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04284
- Zoro # G0514641
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 1 in |
Height (In.) | 3/4 in |
Depth (In.) | 8 3/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | ER11 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (13) ER11 |
Description
Wooden Collet Holding Tray, ER11, Holds (13) ER11, Width (In.) 1 In., Depth (In.) 8-3/8 In., Height (In.) 3/4 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.280 mm head chrome plated handles dip-coated with sure-grip surface (65355280)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- Techniks Collet Accessories