Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA300, Holds14
Mfr # 04464
Zoro # G0514440
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA300
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Depth (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04464
- Zoro # G0514440
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 3 1/2 in |
Height (In.) | 1 in |
Width (In.) | 1 3/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA300 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (14) DA300 |
Finish | Stained |
Description
Wooden Collet Holding Tray, DA300, Holds (14) DA300, Width (In.) 1-3/4 In., Depth (In.) 3-1/2 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414553)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Handle (13461)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- Techniks Collet Accessories