Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA200, Holds21
Mfr # 04460
Zoro # G0514477
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA200
- Material Wood
- Color natural
- Width (In.) 3 in
- Depth (In.) 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04460
- Zoro # G0514477
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 3 in |
Depth (In.) | 4 7/8 in |
Height (In.) | 1 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA200 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (21) DA200 |
Description
Wooden Collet Holding Tray, DA200, Holds (21) DA200, Width (In.) 3 In., Depth (In.) 4-7/8 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- ZORO SELECT Adjustable Handle, 1.00" Screw Length (MA-48103)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CDI CDI Interchangeable Head Torque Wrench, X (300T-I)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- HHIP UM-Type M50 X 1.5 ER-40 Collet Chuck Nut (3900-0640)
- Techniks Collets, Chucks & Accessories