Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA200, Holds17
Mfr # 04461
Zoro # G0514468
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA200
- Material Wood
- Color natural
- Height (In.) 1 in
- Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04461
- Zoro # G0514468
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 1 in |
Depth (In.) | 6 in |
Width (In.) | 1 5/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA200 |
Material | Wood |
Color | natural |
Holds | (17) DA200 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Description
Wooden Collet Holding Tray, DA200, Holds (17) DA200, Width (In.) 1-5/8 In., Depth (In.) 6 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 13.25 in Tire Bead Locking Plier (5731)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- Techniks Collets, Chucks & Accessories