Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA180, Holds41
Mfr # 04457
Zoro # G0514495
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Type DA180
- Number of Compartments 41
- Overall Height 1 1/2 in
- Overall Depth 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04457
- Zoro # G0514495
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Overall Width | 6 in |
Overall Height | 1 1/2 in |
Overall Depth | 12 1/2 in |
Height (In.) | 1 1/2 in |
Depth (In.) | 12 1/2 in |
Width (In.) | 6 in |
Details
Item | Collet Storage Tray |
Type | DA180 |
Number of Compartments | 41 |
Material | Wood |
Color | Brown |
Holds | (41) DA180 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Cutting Tool Storage Type | Collets |
Storage Unit Type | Tray |
Compatible Collet Series | DA180 |
Measurement System | Fractional Inch |
Description
Wooden Collet Holding Tray, DA180, Holds (41) DA180, Width (In.) 6 In., Depth (In.) 12-1/2 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- ROBERTS Extra Heat Bond Seaming Tape, 22 yd, Light (50-240)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- Techniks Collet Accessories