Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA180, Holds33
Mfr # 04456
Zoro # G0514501
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA180
- Material Wood
- Color natural
- Depth (In.) 12 1/2 in
- Width (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04456
- Zoro # G0514501
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 12 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 1 3/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA180 |
Material | Wood |
Color | natural |
Holds | (33) DA180 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, DA180, Holds (33) DA180, Width (In.) 4-3/4 In., Depth (In.) 12-1/2 In., Height (In.) 1-3/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 21 MM Size (JHW12M-621)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- KETT TOOL Screw, 330019-16 (330019-16)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- Techniks Collets, Chucks & Accessories