Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA180, Holds21
Mfr # 04455
Zoro # G0514510
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type DA180
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04455
- Zoro # G0514510
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 1 3/8 in |
Width (In.) | 4 3/8 in |
Depth (In.) | 8 3/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA180 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (21) DA180 |
Description
Wooden Collet Holding Tray, DA180, Holds (21) DA180, Width (In.) 4-3/8 In., Depth (In.) 8-3/8 In., Height (In.) 1-3/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- GRAY Shop Press Guard, 10 Ton H-Frame Presses (311)
- URREA Ball-end Torx® key set Pc (4972TB)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6210)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Techniks Collet Accessories