Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA180, Holds17
Mfr # 04454
Zoro # G0514529
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 1/4 in
- Type DA180
- Overall Height 1 3/8 in
- Number of Compartments 17
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04454
- Zoro # G0514529
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 1 3/8 in |
Overall Depth | 10 3/8 in |
Height (In.) | 1 3/8 in |
Width (In.) | 3 1/4 in |
Depth (In.) | 10 3/8 in |
Details
Item | Collet Storage Tray |
Type | DA180 |
Number of Compartments | 17 |
Material | Wood |
Color | Brown |
Holds | (17) DA180 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Storage Unit Type | Tray |
Measurement System | Fractional Inch |
Compatible Collet Series | DA180 |
Cutting Tool Storage Type | Collets |
Description
Wooden Collet Holding Tray, DA180, Holds (17) DA180, Width (In.) 3-1/4 In., Depth (In.) 10-3/8 In., Height (In.) 1-3/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=10, Sw1=7 (K1361.0704)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- MITEE-BITE PRODUCTS Collet Wrench, 16C, Hand Held (1016C)
- Techniks Collet Accessories