Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA180, Holds 9
Mfr # 04453
Zoro # G0514538
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA180
- Material Wood
- Color natural
- Holds (9) DA180
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04453
- Zoro # G0514538
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 2 1/4 in |
Height (In.) | 1 3/8 in |
Depth (In.) | 10 3/8 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA180 |
Material | Wood |
Color | natural |
Holds | (9) DA180 |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, DA180, Holds (9) DA180, Width (In.) 2-1/4 In., Depth (In.) 10-3/8 In., Height (In.) 1-3/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- Techniks Collet Accessories