Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA100, Holds33
Mfr # 04448
Zoro # G0514571
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA100
- Material Wood
- Color natural
- Finish Stained
- Holds (33) DA100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04448
- Zoro # G0514571
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 4 in |
Depth (In.) | 10 in |
Height (In.) | 1 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA100 |
Material | Wood |
Color | natural |
Finish | Stained |
Holds | (33) DA100 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, DA100, Holds (33) DA100, Width (In.) 4 In., Depth (In.) 10 In., Height (In.) 1 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-125-B14 Crank Handle Aluminum (14MB96)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- HHIP 3/16 X 1/2" HSS Corner Rounding End Mill (5800-4060)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- Techniks Collet Accessories