Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA100, Holds21
Mfr # 04451
Zoro # G0514556
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA100
- Material Wood
- Color natural
- Finish Stained
- Width (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04451
- Zoro # G0514556
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Width (In.) | 3 1/2 in |
Depth (In.) | 7 1/4 in |
Height (In.) | 1 1/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA100 |
Material | Wood |
Color | natural |
Finish | Stained |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Holds | (21) DA100 |
Description
Wooden Collet Holding Tray, DA100, Holds (21) DA100, Width (In.) 3-1/2 In., Depth (In.) 7-1/4 In., Height (In.) 1-1/4 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- MILWAUKEE TOOL EXACT 2-1/2" Punch (49-16-2673)
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- STM 5C Spin Index (326110)
- Techniks Collet Accessories