Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA100, Holds15
Mfr # 04450
Zoro # G0514565
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA100
- Material Wood
- Color natural
- Tool Storage Type Included Tool Tray/Drawer Organizer
- Finish Stained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04450
- Zoro # G0514565
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Depth (In.) | 7 1/4 in |
Width (In.) | 2 1/2 in |
Height (In.) | 1 1/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA100 |
Material | Wood |
Color | natural |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Finish | Stained |
Holds | (15) DA100 |
Description
Wooden Collet Holding Tray, DA100, Holds (15) DA100, Width (In.) 2-1/2 In., Depth (In.) 7-1/4 In., Height (In.) 1-1/4 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-13-06)
- WERA Screwdriver 3/32 in Round (5110000001)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4 in. Jaws (3906-2131)
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- Techniks Collet Accessories