Shop All Collet Accessories
Techniks
Wooden Collet Holding Tray, DA100, Holds 8
Mfr # 04449
Zoro # G2573125
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DA100
- Material Wood
- Color natural
- Finish Stained
- Holds (8) DA100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04449
- Zoro # G2573125
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Height (In.) | 1 1/8 in |
Width (In.) | 1 3/4 in |
Depth (In.) | 7 1/4 in |
Details
Item | Wooden Collet Holding Tray |
Type | DA100 |
Material | Wood |
Color | natural |
Finish | Stained |
Holds | (8) DA100 |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Description
Wooden Collet Holding Tray, DA100, Holds (8) DA100, Width (In.) 1-3/4 In., Depth (In.) 7-1/4 In., Height (In.) 1-1/8 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.0001, Ratchet (103-262)
- WOODWARD FAB Pipe and Tube Bending, Steel (WFB2)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- MILESCRAFT Hinge Mate 300 Door Mortising Kit for Routers (1213)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- Techniks Collets, Chucks & Accessories