Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER40
Mfr # 46140
Zoro # G0513628
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size ER40
- Type Ultra High Speed
- For Use With ER Collets
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 46140
- Zoro # G0513628
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER40 |
Thread Size | M50 |
Details
Item | Collet Nut |
Collet Series | ER40 |
Type | Ultra High Speed |
For Use With | ER Collets |
Thread Pitch | 1.50mm |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
For Collet Series | ER40 |
Description
Collet Nut, Thread Size M50, ER40, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- STANLEY DeWalt Heavy Duty Stapler and Tacker (DWHTTR350)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- EXCEL BLADES Hollow Handle Tweezers Fine Point Precision Tweezers Silver, 12pk (30419)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- Techniks Collet Accessories