Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER32
Mfr # 46132
Zoro # G0513637
original price:
$59.39
17% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size ER32
- Type Ultra High Speed
- For Use With ER Collets
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46132
- Zoro # G0513637
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER32 |
Thread Size | M40 |
Details
Item | Collet Nut |
Collet Series | ER32 |
Type | Ultra High Speed |
For Use With | ER Collets |
Thread Pitch | 1.50mm |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
For Collet Series | ER32 |
Description
Collet Nut, Thread Size M40, ER32, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- WHEELER-REX Thread Drill Tap, 1 in. (89100)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- Techniks Collet Accessories