Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER20
Mfr # 46120
Zoro # G0513655
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size ER20
- Type Ultra High Speed
- For Use With ER Collets
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46120
- Zoro # G0513655
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER20 |
Thread Size | M25 |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | Ultra High Speed |
For Use With | ER Collets |
Thread Pitch | 1.50mm |
For Collet Series | ER20 |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M25, ER20, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/4 PIPE TAP 5MT (70551)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/8 " L.260 mm (40484444)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- OTC O Ring / Oil Seal Pick (7312)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- Techniks Collets, Chucks & Accessories