Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER16, Mini
Mfr # 53116
Zoro # G0513619
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size ER16M
- Type Mini
- For Use With ER Collets, Mini Chucks
- Features PowerCOAT for 75% More Holding Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 53116
- Zoro # G0513619
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER16M |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini |
For Use With | ER Collets, Mini Chucks |
Features | PowerCOAT for 75% More Holding Power |
For Collet Series | ER16 |
Description
Collet Nut, ER16, Mini, PowerCOAT for 75 Percent More Holding Power, ER Collets, Mini Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- SENCO Air Framing Nailer, Wire, 11 ga. (ROOFPRO 445XP)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- Techniks Collet Accessories