Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER16
Mfr # 46116
Zoro # G0513661
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size ER16
- Type Ultra High Speed
- For Use With ER Collets
- Features Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46116
- Zoro # G0513661
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER16 |
Thread Size | M22 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Ultra High Speed |
For Use With | ER Collets |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Thread Pitch | 1.50mm |
For Collet Series | ER16 |
Description
Collet Nut, Thread Size M22, ER16, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 3,500 RPM, 0.5 hp (22EW13)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Techniks Collet Accessories