Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER11
Mfr # 46111
Zoro # G0513670
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size ER11
- Type Ultra High Speed
- For Use With ER Collets
- Features Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 46111
- Zoro # G0513670
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER11 |
Thread Size | M14 |
Details
Item | Collet Nut |
Collet Series | ER11 |
Type | Ultra High Speed |
For Use With | ER Collets |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Thread Pitch | 0.75mm |
For Collet Series | ER11 |
Description
Collet Nut, Thread Size M14, ER11, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 0.75mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4712MN)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- Techniks Collets, Chucks & Accessories