Shop All Collet Accessories
Techniks
Tool Holder Set, ER32, ER16
Mfr # TP-C40
Zoro # G0508019
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Runout Yes
- Max. Collet Capacity 0.827 in
- Includes Collet Chucks: (4) CAT40 x ER32 -2.76, (2) CAT40 x ER16 -2.76; Collet Set Inch: ER32 18 Pieces, ER16 10 Pieces; End Mill Holder: CAT40 x SLN 1/4 in - 3, CAT40 x SLN 3/8 in - 3, CAT40 x SLN 1/2 in - 3, CAT40 x SLN 5/8 in - 3, CAT40 x SLN 3/4 in - 3.5, CAT40 x SLN 1 in - 4, CAT40 x SPU 1/2 in - 4; ER32 E Wrench, ER16 A Wrench
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # TP-C40
- Zoro # G0508019
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Runout | Yes |
Max. Collet Capacity | 0.827 in |
Includes | Collet Chucks: (4) CAT40 x ER32 -2.76, (2) CAT40 x ER16 -2.76; Collet Set Inch: ER32 18 Pieces, ER16 10 Pieces; End Mill Holder: CAT40 x SLN 1/4 in - 3, CAT40 x SLN 3/8 in - 3, CAT40 x SLN 1/2 in - 3, CAT40 x SLN 5/8 in - 3, CAT40 x SLN 3/4 in - 3.5, CAT40 x SLN 1 in - 4, CAT40 x SPU 1/2 in - 4; ER32 E Wrench, ER16 A Wrench |
Min. Collet Capacity | 0.0190 in |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.827 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- Techniks Collets, Chucks & Accessories