Shop All Collet Accessories
Techniks
Tool Holder Set, ER20, ER32
Mfr # TP-C50
Zoro # G0508000
product price: $2,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,559.99
Free 30-Day Returns
Key Features
- Collet Series ER20
- Max. Collet Capacity 0.827 in
- Dimension Type V-Flange
- Coolant Through Yes
- Min. Collet Capacity 0.0190 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # TP-C50
- Zoro # G0508000
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV50 |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Max. Collet Capacity | 0.827 in |
Coolant Through | Yes |
Min. Collet Capacity | 0.0190 in |
Spindle | Yes |
Balanceable | Yes |
Material | Steel |
Pre-Balanced | Yes |
Runout | Yes |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.827 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- FEIT ELECTRIC SHOP LT 48""L 1-LITE 105W (SHOP/4/HO/CCTAG)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- BOSCH 10/14, 14/18, 5/8, 8/10 TPI Reciprocating Saw Blade, 12 PK (RDM012)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- HUOT Collet Rack, Holds (36) 20 Series, 9 1/8 W (14802)
- Techniks Collet Accessories