Shop All End Mill Holders
Techniks
Tool Holder, SBL6, 70mm Projection
Mfr # 18854
Zoro # G0394269
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type V-Flange
- For Use With 200 mm Torx Wrench
- Projection 70.00 mm
- Nose Dia. 0.5500 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 18854
- Zoro # G0394269
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | V-Flange |
Taper Size | BT30 |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
For Use With | 200 mm Torx Wrench |
Projection | 70.00 mm |
Coolant Fed | Coolant Through |
Pre-Balanced | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Max. Collet Capacity | 0.250 in |
Spindle | Yes |
Collet Series | SBL6 |
Min. Collet Capacity | 0.0940 in |
Runout | Yes |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 70.00 mm, SBL6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL96)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- AMERICAN SAFETY RAZOR American Line .012 Heavy Duty Single Edg (ASR66-0448)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- Techniks End Mill Holders