Shop All End Mill Holders
Techniks
Tool Holder, SBL6, 3 in. Projection
Mfr # 23654
Zoro # G0393830
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type V-Flange
- Taper Size CV40
- For Use With 200 mm Torx Wrench
- Projection 3 in
- Nose Dia. 0.5500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23654
- Zoro # G0393830
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | V-Flange |
Taper Size | CV40 |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
For Use With | 200 mm Torx Wrench |
Projection | 3 in |
Coolant Fed | Coolant Through |
Pre-Balanced | Yes |
Max. Collet Capacity | 0.250 in |
Material | High Speed Steel |
Collet Series | SBL6 |
Coolant Through | Yes |
Balanceable | Yes |
Min. Collet Capacity | 0.0940 in |
Runout | Yes |
Spindle | Yes |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 3 in, SBL6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- MITUTOYO Micrometer Head, 0 to 6.5mm Range, Steel (148-201)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- Techniks Milling & Drilling Toolholders