Shop All End Mill Holders
Techniks
Tool Holder, SBL6,120mm Projection
Mfr # 35472
Zoro # G0393620
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type V-Flange
- For Use With 200 mm Torx Wrench
- Taper Size HSK63A
- Projection 120.00 mm
- Nose Dia. 0.5500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 35472
- Zoro # G0393620
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | V-Flange |
Taper Size | HSK63A |
Nose Dia. | 0.5500 in |
Details
Item | Collet Chuck |
For Use With | 200 mm Torx Wrench |
Projection | 120.00 mm |
Coolant Fed | Coolant Through |
Pre-Balanced | Yes |
Spindle | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Collet Series | SBL6 |
Min. Collet Capacity | 0.0940 in |
Runout | Yes |
Max. Collet Capacity | 0.250 in |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 120.00 mm, SBL6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- ICS Rear Handle Ground Support (543972)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- STM CAT40-3/8-2.50 ENDMILL HOLDER (525014)
- Techniks End Mill Holders