Shop All Keyseat Cutter
Techniks
Tool Holder, CAT 40 x SF 3/8" x 5"
Mfr # 29023B
Zoro # G7661923
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 130.00mm
- Shank Dia. 32.00mm
- Features Maximum T.I.R. only 0.0001"
- Series 78030
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29023B
- Zoro # G7661923
- Country of Origin Taiwan, Province of China
- Category Keyseat Cutter
Dimensions
Overall Length | 130.00mm |
Shank Dia. | 32.00mm |
Taper Size | CAT40 |
Hole Dia. | 3/8" |
Tool Depth | 1-1/2" |
Nose Dia. | 0.9400" |
Details
Item | Shrink Fit Tool Holder and Adapter |
Features | Maximum T.I.R. only 0.0001" |
Series | 78030 |
Coolant Fed | Coolant Through |
Projection | 5" |
Balanced to RPM | 25,000 RPM |
Compatible with Product Type | Cutting Tools |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size CAT40, Shank Dia. 3/8 In., Projection 5 In., Nose Dia. 0.9400 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM, Series 78030
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- KO-KEN Bit Socket set TORX T30-T60 200mm 6 pieces 1/2 Sq. Drive (RS14025/6-L60)
- PRIME-LINE Polished SS 9-in-1 Micro Pocket Multitool with Screwdrivers, Pliers (ST50016)
- SURTEK Metallic Folding Utility Knife (NF11)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HHIP 1 X 5/16 X 1/2 X 2-27/32 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0303)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- Techniks Keyseat Cutter