Shop All Indexable Toolholders
Techniks
Tool Holder, CAT 40 x SF 1/8" x 3-1/2"
Mfr # 29002
Zoro # G7661722
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 1/4 in
- Features Maximum T.I.R. only 0.0001"
- Projection 3-1/2"
- Overall Length 5.1180 in
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29002
- Zoro # G7661722
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Shank Dia. | 1 1/4 in |
Overall Length | 5.1180 in |
Nose Dia. | 0.3600" |
Head Dia. | 1-1/4" |
Details
Item | Collet Chuck |
Features | Maximum T.I.R. only 0.0001" |
Projection | 3-1/2" |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
ANSI Code | PSF09R125SA125-4S |
Compatible with Product Type | Cutting Tools |
Description
Collet Chuck, Taper Size CAT40, Projection 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 5/8" x 1" (108603)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (12516D2B103135)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- H & H INDUSTRIAL PRODUCTS Harlingen MVJNR123B Indexable Turning Tool Holder (9710-0195)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- Techniks Indexable Toolholders