Shop All End Mill Holders
Techniks
Tool Holder, 8in L, 0.750in. dia.
Mfr # 22941
Zoro # G9407185
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Type V-Flange
- For Use With End Mill Cutter
- Taper Size CV50
- Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22941
- Zoro # G9407185
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV50 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Dia. | 1.75" |
Socket Depth (In.) | 1.929 |
Hole Dia. | 0.750" |
Overall Length (In.) | 8 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 4 in |
Thread | 5/8-18 |
Taper | CAT50 |
Series | SLN |
Standards | DIN 69871-AD |
End | Single |
Application | For Holding Tools |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 3/4 in, Projection 4 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- WESTWARD Double Open End Wrench Set, SAE, 10 Pc (36A314)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- Techniks Milling & Drilling Toolholders