Shop All End Mill Holders
Techniks
Tool Holder, 8in L, 0.625in. dia.
Mfr # 22939
Zoro # G9407176
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Type V-Flange
- For Use With End Mill Cutter
- Taper Size CV50
- Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22939
- Zoro # G9407176
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV50 |
Bore Dia. | 5/8 in |
Nose Dia. | 1-1/2 in |
Dia. | 1.5" |
Overall Length (In.) | 8 |
Socket Depth (In.) | 1.850 |
Hole Dia. | 0.625" |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 4 in |
Standards | DIN 69871-AD |
Application | For Holding Tools |
End | Single |
Taper | CAT50 |
Series | SLN |
Thread | 1/2-20 |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 5/8 in, Projection 4 in, Nose Dia. 1-1/2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- GS TOOLING BT30 58 x 250 End Mill Holder (532010)
- Techniks End Mill Holders