Shop All End Mill Holders
Techniks
Tool Holder, 8in L, 0.375in. dia.
Mfr # 22935
Zoro # G9407151
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- Taper Size CV50
- For Use With End Mill Cutter
- Bore Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22935
- Zoro # G9407151
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV50 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Hole Dia. | 0.375" |
Dia. | 1.0" |
Overall Length (In.) | 8 |
Socket Depth (In.) | 1.535 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 4 in |
Series | SLN |
End | Single |
Taper | CAT50 |
Standards | DIN 69871-AD |
Application | For Holding Tools |
Thread | 3/8-24 |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 3/8 in, Projection 4 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- TOOLPRO 178 in x 300 ft Blue Fiberglass SelfAdhesive Mesh Tape (TP03395)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.50mm (45828)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- Techniks Milling & Drilling Toolholders