Shop All End Mill Holders
Techniks
Tool Holder, 8-3/4in L, 1.0in. dia.
Mfr # 22925-6
Zoro # G9407133
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- For Use With End Mill Cutter
- Taper Size CV40
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22925-6
- Zoro # G9407133
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Hole Dia. | 1.0 |
Dia. | 2.0" |
Socket Depth (In.) | 4.559 |
Overall Length (In.) | 8-3/4 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 6 in |
Thread | 3/4-16 |
Standards | DIN 69871-AD |
Series | SLN |
Taper | CAT40 |
End | Single |
Application | For Holding Tools |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0.400-1.2"/10-30mm Internal Electronic Caliper Gage (545546230)
- MAYHEW STEEL PRODUCTS SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- Techniks Milling & Drilling Toolholders