Shop All End Mill Holders
Techniks
Tool Holder, 7-9/16in L, 1.5in. dia.
Mfr # 22917-4.63
Zoro # G9407063
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22917-4.63
- Zoro # G9407063
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1/2 in |
Nose Dia. | 1-1/4 in |
Overall Length (In.) | 7-9/16 |
Socket Depth (In.) | 3.362 |
Hole Dia. | 1.5" |
Dia. | 1.25" |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 4-5/8 in |
Standards | DIN 69871-AD |
Thread | 7/16-20 |
End | Single |
Application | For Holding Tools |
Series | SLN |
Taper | CAT40 |
End Type | Single End |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/2 in, Projection 4-5/8 in, Nose Dia. 1-1/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1190)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- Techniks Milling & Drilling Toolholders