Shop All Indexable Toolholders
Techniks
Tool Holder, 6-5/8in L, 0.23in. dia.
Mfr # 29208
Zoro # G9407273
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- For Use With CNC Machining
- Hole Dia. 0.2300 in
- Taper Size CV40
- Projection 3.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 29208
- Zoro # G9407273
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Hole Dia. | 0.2300 in |
Taper Size | CV40 |
Nose Dia. | 21.00mm |
Inside Dia. | 0.23 |
Overall Length (In.) | 6-5/8 |
Nose Radius (In.) | 0.410 |
Dia. | 2.5" |
Nose Dia. (In.) | 0.83 |
Tool Depth | 36.00mm |
Description
Shrink Fit Tool Holder, Hole Dia. 0.2300 in, Taper Size CV40, Projection 3.9400 in, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With CNC Machining, Includes Mfr. No. 16080C-20 Coolant Screw M5x0.8P, Series ShrinkFIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- VULCAN Bit Drill Hss 7Pc 1/16-1/4In (887000OR)
- TECHNIKS Taper Adaptor, 8-3/16in L, 0.750in. dia. (22721-3.5)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- Techniks Indexable Toolholders