Shop All End Mill Holders
Techniks
Tool Holder, 6-3/16in L, 0.750in. dia.
Mfr # 22921
Zoro # G9407081
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Type V-Flange
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22921
- Zoro # G9407081
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Overall Length (In.) | 6-3/16 |
Dia. | 1.75" |
Hole Dia. | 0.750" |
Socket Depth (In.) | 1.929 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 3 in |
Standards | DIN 69871-AD |
Taper | CAT40 |
Thread | 5/8-18 |
Series | SLN |
Application | For Holding Tools |
End | Single |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- SWANSON TOOL "BIG 12"® Speed® Square with Layout Bar & Blue Book (carded) (S0107)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- STM MT1 MT4 Morse Taper Sleeve (420320)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- Techniks Milling & Drilling Toolholders