Shop All End Mill Holders
Techniks
Tool Holder, 6-3/16in L, 0.25in. dia.
Mfr # 22911
Zoro # G9407002
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- For Use With End Mill Cutter
- Taper Size CAT40
- Bore Dia. 1/4 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22911
- Zoro # G9407002
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CAT40 |
Bore Dia. | 1/4 in |
Nose Dia. | 0.7800 in |
Overall Length (In.) | 6-3/16 |
Hole Dia. | 0.25" |
Socket Depth (In.) | 1.38 |
Dia. | 0.78" |
Overall Diameter | 2 1/2 in |
Bore Diameter | 0.25 in |
Nose Diameter | 0.78 in |
Body Width | 1.75 in |
Body Diameter | 1.75 in |
Description
End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 3 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- Techniks End Mill Holders