Shop All End Mill Holders
Techniks
Tool Holder, 6-11/16in L, 1.0in. dia.
Mfr # 22945-2.62
Zoro # G9407203
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- For Use With End Mill Cutter
- Taper Size CAT50
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22945-2.62
- Zoro # G9407203
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CAT50 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Socket Depth (In.) | 1.18 |
Hole Dia. | 1.0" |
Overall Length (In.) | 6-11/16 |
Dia. | 2.0" |
Overall Diameter | 3 7/8 in |
Bore Diameter | 1 in |
Body Width | 2.75 in |
Nose Diameter | 2 in |
Body Diameter | 2.75 in |
Description
End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 2.62 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7418M)
- THE BRUSH MAN Replacement Blade 4 in. Flooring Scraper #Scraper-4, 10PK (BLADE-SCRAPER-4)
- PROTO Punch, Roll Pin, 5/32 In (J49532)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927A-2)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- Techniks End Mill Holders