Shop All End Mill Holders
Techniks
Tool Holder, 5-3/16in L, 12mm Hole Dia
Mfr # 22969
Zoro # G9407237
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Metric
- For Use With End Mill Cutter
- Taper Size CV40
- Bore Dia. 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22969
- Zoro # G9407237
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 12.00mm |
Nose Dia. | 42.00mm |
Hole Dia. | 12mm |
Socket Depth (In.) | 0.984 |
Overall Length (In.) | 5-3/16 |
Dia. | 1.65" |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 2-1/2 in |
End | Single |
Taper | CAT40 |
Series | SLN |
Application | For Holding Tools |
Thread | M12 x 1.75P |
Standards | DIN 69871-AD |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
End Type | Single End |
Measurement System | Metric |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 12.00mm, Projection 2-1/2 in, Nose Dia. 42.00mm, Measurement System Metric, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb (GWX13-50VSP)
- SKIL Circular Saw, 120V, 9.0 lb., Soft Grip (SPT67FMD-01)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS Tool Holder, 1.5in. dia. (22917-2.5)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- LYNDEX-NIKKEN End Mill Holder (N3006-0750-2.25)
- Techniks End Mill Holders