Shop All End Mill Holders
Techniks
Tool Holder, 5-3/16in L, 0.375in. dia.
Mfr # 22915-2.5
Zoro # G9621701
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 3/8 in
- Projection 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22915-2.5
- Zoro # G9621701
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 3/8 in |
Nose Dia. | 1 in |
Socket Depth (In.) | 1.035 |
Inside Dia. | 0.375" |
Overall Length (In.) | 5-3/16 |
Dia. | 1.0" |
Hole Dia. | 0.375" |
Details
Item | End Mill Holder |
For Use With | End Mill Cutter |
Projection | 2-1/2 in |
Thread | 3/8-24 |
Series | SLN |
Standards | DIN 69871-AD |
Application | For Holding Tools |
End | Single |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/8 in, Projection 2-1/2 in, Nose Dia. 1 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- VULCAN Saw Keyhole Drywall 6In Wd Hdl (311003L)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS Tool Holder, 5-11/16in L, 1.0in. dia. (22925-3)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- GS TOOLING R8 112 x 175 Shell Mill Holder (534162)
- Techniks Milling & Drilling Toolholders